Beli tapping machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YEONG YIH Vertical Air Tapping Machine (Mesin Taping)atribut:
- Air Pressure (kg): 6 to 8
- BDS Pipe Drilling and Tap MachineDeskripsi:PipeMAB 525STRONG GRIP ON PIPES & CURVED SURFACESPipe Drilling + Tapping Machine With Special Magnetic SystemPowerful magnetic adhesion force up to max. 1020kg (20 mm material thickness / S 275 JR). The new PipeMAB magnetic core drilling machines from BDS Maschinen, Made in Germany. The patented pipe magnetic clamping system with two permanent magnets automatically adapts to the pipe diameter. The swivel arrangement of the permanent magnets allows pivoting to conform to any pipe 85 mm (3") diameter or larger, on straight surfaces as well as inside and outside of the curve surfaces. Result: Fast, accurate and safe drilling with the BDS PipeMAB series.atribut:
- Core Drilling (mm): 50
- Thread Cutting (mm): ≤ Ø 20
- Voltage (V): AC 230-110/125
- Max. Core Drill Cutting Depth (mm): 40
- Core Drill Max. Ø HSS/TCT (mm): 50
- Countersinking (mm): ≤ Ø 50
- Gear 2 Range (rpm): 180-580
- Gear Range 1 (rpm): 70-280
- Magnet Dimensions (mm): 191x266x88
- Motor Output Power (W): 1600
- Reaming (mm): ≤ Ø 20
- Spindletaper: MT 3
- Stroke (mm): 160
- Twist Drill (mm): ≤ Ø 20
- BDS Portable Drill and Milling Machine (Mesin Bor Magnetik)atribut:
- Core Drill (mm): 80
- Thread Cutting: M30
- Powerfull Motor (W): 1800
- Voltage (V): 230
- Twist Drill: 31.75
- Magnet Dimensions (mm): 220x220x54
- Countersinking (mm): 50
- Indocafe Kopi Instan Coffeemix 3in1Deskripsi:Coffeemix 3 in 1, kopi+krimer+gula.atribut:
- Size (g): 20
- West Lake Tapping Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. Struktur sederhana dan pengoperasian yang mudah. - Menggunakan machinery friction clutch memperpanjang usia motor, bekerja stabil dan sedikit kebisingan dan juga memiliki fungsi perlindungan terhadap kelebihan loading. - Dapat men-tapping secara terus menerus, secara umum digunakan pada semua jenis mesin, instrumen, perangkat keras, alat-alat dan lain sebagainya. Aksesoris Standar. - Drill chuck. - Tapping Chuck M8-M24 (SWJ-24).atribut:
- Voltage (V): 220
- BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)Deskripsi:The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.atribut:
- Voltage (V): 230
- Suhatherm Laboratory FurnaceDeskripsi:a. 1 Tahun Garansi Sparepartb. Belum termasuk Pengiriman luar Jabodetabekatribut:
- Capacity (L): ±5
- Heating Element Material: FE-Cr-Al Heating Alloy
- Heating Element Model: Spiral wire in Grooves, placed on the left, right & rear side of the furnace wall
- Heating Power: 1 Phase, 220VAC, 50-60Hz, ±3kW (±13.6A)
- Inner Dimensions (WxDxH) (mm): 170x200x150 (approx.)
- Maximum Operating Temperature (°C): 1100 (Continuous), 1200 (Short-Term)
- Outer Dimensions (WxDxH) (mm): 490x530x635 (approx.)
- KENTA Clipboard Magnifying Glass LampDeskripsi:Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is cleareratribut:
- Voltage (V): AC220-240
- DAKE CORPORATION Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 17 3/4x12 1/4
- Column Diameter (inch): 3 1/8
- Downfeed Type: Manual
- Drill Press Application: Drilling
- Drill Press Type: Benchtop
- Drive Type: Belt
- Horsepower (HP): 1/2
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 2
- Spindle Taper: 2MT
- Standards: CE Certified
- Swing (inch): 14 1/8
- Table Length x Width (inch): 11 3/4x11 3/4
- Voltage (V): 120 (AC)
- PerkinElmer Spectrophotometer UV-Vis Double Beam (Alat Uji Absorbansi Cahaya)Deskripsi:The new LAMBDA 365+ is a modern high-performance UV/Vis spectrometer offering unmatched versatility, ease-of-use, and flexibility to match all your UV/Vis needs. It is a new and improved version of the successful LAMBDA 365, building on the innovative technology with several improvements such as faster scan speeds to measure reaction kinetics, ability to measure higher absorbance liquids (up to 4A), higher wavelength reproducibility, photometric repeatability, low stray light, wider sample compartment to analyze a wide range of accessories, longer lamp life, and lower maintenance. The intuitive and easy to use UVWinLab software is 21 CFR compliant to meet all your regulatory needs and now has an optional touchscreen to improve productivity and simplify your workflows.atribut:
- Communication I/F: RS-232 to USB, WireTCP/IP (Option), Wi-Fi (Option)
- Method: Double Beam (Czerny-Turner)
- Wavelength Range (mm): 190 ~ 1100
- Absorbance Range (A): ±4
- Detector: Silicon Photodiode
- Bandwidth (nm): 0.5, 1, 2, 5, 20 Variable
- Baseline Flatness (A): ± 0.001
- Photometric Accuracy (A): ± 0.002 (0.5A), ± 0.003 (1A), ± 0.005 (at 2A), ± 0.01 (60 mg/L PDC), ± 0.01 (430 nm, 600 mg/L PDC)
- Photometric Noise (A): ≤ 0.00005 (700nm)
- Photometric Repeatability (A): ≤ 0.0001 (at 0.5A) ≤ 0.0001 (at 1A), ≤ 0.0003 (at ≤0.001A)
- Sample Compartment (WxDxH) (mm): 168x213.5x154
- Scan Speed (nm/minute): 7.5 to 12000
- Source: Deuterium & Tungsten
- Stray Light: ≤ 0.5% (198 nm KCl), ≤ 0.01% (220 nm NaI), ≤ 0.01% (340 nm, 370nm NaNO2), ≤ 1.0% (300 nm Acetone)
- Wavelength Accuracy (nm): ± 0.1 (656.1 D2), ± 0.3 (All Range)
- Wavelength Reproducibility (nm): ≤0.05 (6 Measurements at 656.1, SD), ≤ 0.1 (All Range)
- Mestek Industrial Thermal ImagerDeskripsi:Handheld Thermal Imager- 3.5-inch high-definition color screen- 10 hours of super battery life- Large storage of 2000 picturesatribut:
- Powered by: 26650lithium battey/5000mAh/3.7V
- Waterproof Level: IP65
- Screen (inch): 3.5
- Thermal Sensitivity (mK): < 60
- Anti-drop (m): 1.5
- Customized Support: OEM
- Palette: Six Color Imaging Palettes
- Sensor Non-uniformity: < 5%
- Temperature Measurement Range (°C): -20 to 400
- The Best Detection Distance Range (m): 0.5 to 1.2
- Thermal Imaging Pixels: 10800 (120*90)
- Suhatherm Bench OvenDeskripsi:a. 1 Tahun Garansi Sparepartb. Belum termasuk Pengiriman luar Jabodetabekatribut:
- Maximum Operating Temperature (°C): 500
- Rise Time (minute): 75 to 500°C on empty condition
- Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)Deskripsi:SHERLOCK SKRUP GYPSUM- Tajam- Kuat- Membantu kerjaan anda lebih cepat dan ringkas
- monotaro.id Flat Head Gypsum Tapping Screw (Sekrup Kepala Datar)Deskripsi:DRYWALL SCREW FINE THREAD BLACK PHOS Size #6x1 1/2"- Diameter Badan 3,5 (#6)- Kepala Obeng +- Panjang 38MM / 3,8CM (1 1/2 INCHI)- Material Carbon Steel- Finishing Black Zinc Plated (Hitam)- Kualitas Harden (Bisa digunakan untuk besi)atribut:
- Finishing: Black Zinc Plated Hitam
- Material: Carbon Steel
- METABO Magnetic Drill (Mesin Bor Magnet)Deskripsi:-Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroudatribut:
- Max. Drill Depth (mm): 50
Daftar Harga tapping machine Terbaru October 2026
| YEONG YIH Vertical Air Tapping Machine (Mesin Taping) | Rp30.999.900 |
| ORION Electric Tapping Machine | Rp11.999.900 |
| BDS Pipe Drilling and Tap Machine | Rp72.999.900 |
| BDS Portable Drill and Milling Machine (Mesin Bor Magnetik) | Rp149.999.900 |
| Indocafe Kopi Instan Coffeemix 3in1 | Rp68.900 |
| West Lake Tapping Machine (Mesin Bor Duduk) | Rp6.699.900 |
| BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik) | Rp55.999.900 |
| Suhatherm Laboratory Furnace | Rp49.999.900 |
| KENTA Clipboard Magnifying Glass Lamp | Rp4.699.900 |
| Dongcheng Corded Magnetic Drill (Mesin Bor Magnet) | Rp2.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0wP111145032-1.jpg)


/5mP105288202-1.jpg)

/gbP105309587-1.jpg)
/46P105288150-1.jpg)


/j7P103444691-1.jpg)

/74P109195256-1.jpg)


/ofP105064879-2.jpg)
/j4P108160688-1.jpg)
/1vP102174067-2.jpg)
/bmP103564418-1.jpg)
/1eP104802050-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)